Beli harga oli petro canada di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shell Engine Oil Helix HX5 (Oli Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    Shell Engine Oil Helix HX5 (Oli Mesin)
    Deskripsi:
    - Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.
    atribut:
    • SAE Grade: 15W-40
    • Kinematic Viscosity: '14.27 at 100°C
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
    • Viscosity Index: 137
  2. Shell Engine Oil Helix HX3 (Oli Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp58.900

    Shell Engine Oil Helix HX3 (Oli Mesin)
    atribut:
    • SAE Grade: 20W50
    • Viscosity (mm²/s): 157 @40°C, 19 @100°C
    • Viscosity Index: 137
    • Flash Point (°C): 215
    • Pour Point (°C): - 27
    • Density (kg/L): 0.888 @15°C
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  3. Shell Engine Oil Helix ECO Plus (Oli Mesin)
    Mulai

    Rp78.900

    Shell Engine Oil Helix ECO Plus (Oli Mesin)
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  4. Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)
    Mulai

    Rp239.900

    Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)
    Deskripsi:
    Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modern
    atribut:
    • SAE Grade: 5W30
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  5. Castrol Gas Engine Oil (Oli Mesin)
    Mulai

    Rp15.999.900

    Castrol Gas Engine Oil (Oli Mesin)
    Deskripsi:
    Castrol Duratec L is a monograde gas engine lubricant that provides excellent thermal and oxidative stability to reducecombustion chamber deposits and significantly reduce maintenance costs.Duratec L is formulated primarily for spark ignition natural
    atribut:
    • Grade: SAEJ300
    • Sub Grade: SAE 40
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
    • Volume (L): 209
  6. STP Motorcycle Oil High Performance (Oli Motor)
    Mulai

    Rp89.900

    STP Motorcycle Oil High Performance (Oli Motor)
    atribut:
    • SAE: SAE 20W-50
    • API Category: SL/CF
  7. STP Motorcycle Oil Synthetic (Oli Motor)
    42%
    Mulai

    Rp56.900

    STP Motorcycle Oil Synthetic (Oli Motor)
    atribut:
    • API Category: SM/CF
  8. Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin)
    Mulai

    Rp97.900

    Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin)
    Deskripsi:
    Motor oil is made from crude oil and is used to lubricate, clean, and cool engines. Types of motor oil include conventional, synthetic, diesel, bio-based, hybrid (blends of conventional and synthetic), and recycled oils. Motor oil varies in weight and viscosity, as well as additives that some manufacturers add to the oil during the refining process. A numerical code system created by the Society of Automotive Engineers (SAE) grades motor oils according to viscosity--the higher the number between 0 and 60, the more viscous (thicker) the oil is. Most consumer motor oils are graded by two numbers, with the first number indicating cold weather (Winter or W) performance. This oil has a weight of SAE 10W-40, meaning it has an SAE viscosity rating of 10 in cold temperatures and a rating of 40 at normal operating temperature. Always check your vehicles owners manual to verify that this is the correct weight of motor oil for your vehicle. This oil is a conventional motor oil, meaning it is refined from crude oil or petroleum products. Conventional motor oils may or may not have additives included after refining. Conventional motor oils are more versatile than synthetic or hybrid motor oils, because they are suitable for use with nearly all types of modern vehicle engines, from cars and trucks to motorcycles, ATVs, farm equipment, and more.
    atribut:
    • Color, ASTM D1500: 3
    • Pour Point: -38Degrees F
    • Zinc, wt %: 0.085
    • Packaging: Bottle
  9. Castrol Hydraulic Oil
    Mulai

    Rp10.999.900

    Castrol Hydraulic Oil
    Deskripsi:
    HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.
    atribut:
    • Grade: ISO3448
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
    • Volume (L): 209
  10. LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Mulai

    Rp1.999.900

    LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Deskripsi:
    Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
  11. Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)
    Mulai

    Rp659.900

    Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)
    Deskripsi:
    Rotary CG-202 was specifically developed for central lubrication systems for commercial vehicles. Due to its special formulation, Rotary CG-202 exhibits excellent protection against rust, also covers the use of 'spreading' salt and the related danger of rust on the lubrication points of the chassis. The oil film adheres well and does not run off, even during stoppages.Advantages and Potential Benefits:> Good Protection against rust and corrosion and resistance to water washout> Good equipment reliability and availability> Enhanced equipment protection and good lubrication even in presence of water> Balanced lubrication properties for longer service life> Protect against dirt and moisture contamination> Controlled oil releaseRecommended for chassis lubrication points, ball joints, and universal joints in automotive and truck applications.
    atribut:
    • Color: Shinny Dark Brown
    • Structure: Tacky
    • Soap Type: Calcium
    • Dropping Point (°): Min. 95-110
    • NLGI Grade: #3
    • Penetration: '220-250 at 25°C
  12. Maspion Pail + Cover (Tong Air / Drum Plastik)
    Mulai

    Rp169.900

  13. ICHINEN Silicone Grease (Gemuk Pelumas Otomotif)
    Mulai

    Rp439.900

    ICHINEN Silicone Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    Silicone Grease / Silicone Grease SprayGemuk tahan panas, tahan dingin dan tahan airFitur > Mencegah karet dan plastik terkikis dan meleleh.> Berbeda dengan gemuk yang lain, gemuk ini tidak menetes di temperature tinggi dan tidak mengeras di tem
    atribut:
    • Oli Dasar: Oli Silikon
    • Heat Resistance (°C): 180
    • Tes Salt Spray: lebih dari 48 jam
    • Thickness: Lithium soap
    • Operating Temperature Range (°C): -40 ~ 180
Daftar Harga harga oli petro canada Terbaru November 2026
Shell Engine Oil Helix HX5 (Oli Mesin)Rp88.900
Shell Engine Oil Helix HX3 (Oli Mesin)Rp58.900
Shell Engine Oil Helix ECO Plus (Oli Mesin)Rp78.900
Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Rp239.900
Castrol Gas Engine Oil (Oli Mesin)Rp15.999.900
STP Motorcycle Oil High Performance (Oli Motor)Rp89.900
STP Motorcycle Oil Synthetic (Oli Motor)Rp56.900
Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin)Rp97.900
Castrol Hydraulic OilRp10.999.900
LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Rp1.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)